Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Madison Park Madison Park MP41-2024 Fretwork Print Valance; Yellow MP41-2024

Madison Park MP41-2024 Fretwork Print Valance; Yellow (Discontinued)

  • Mfr # MP41-2024
  • Zoro # G803975229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP41-2024
Zoro #
G803975229
UPC #
675716682798
Country of Origin
China

Description

Refresh your room with the decorative fretwork window valance. The scroll geometric print is simple yet trendy, featuring a soft yellow ground with a light beige fretwork for a refreshing update. The valance is made with a cotton blend basket weave fabric with grommet top detail. Fits up to 1.25 in. diameter rod.

Features
  • Pattern -1 - Saratoga & Westmont & Sereno Valance
  • Pattern -2 - Print
  • Division - Window
  • Type - Valance
  • Material -1 - Polyester Blend
  • Material -2 - 68 Percent Poly 29 Percent Cotton 3 Percent Rayon, Basket Weave Print, Grommet Top
  • Primary Color - Yellow
  • Care Instructions - Machine wash cold, gentle cycle, and separately. Do not bleach. Tumble dry low, remove promptly. Do not iron. If there is no free movement in the washer or dryer
  • Set Includes - 1 Window Valance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.