Madison Park MPE10-697 Complete Comforter & Cotton Sheet Set - Aqua; California King Size

  • Mfr # MPE10-697

  • Zoro # G303724181


product price:  $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPE10-697
Zoro #
G303724181
UPC #
86569963789
Country of Origin
China

Description

The madison park essentials saben 9 piece complete bed and sheet set provides a casual and modern update to your bedroom. A printed watercolor stripe motif, in aqua, grey, and white hues, is beautifully displayed on the ultra-soft microfiber comforter. The coordinating shams complement the pattern seen on top of the bed to pull the ensemble together. A 100% cotton sheet set includes a fitted sheet that fits up to a 16-inch mattress, a flat sheet, and two pillowcases in a textured grey hue to complement the casual style of the comforter. Completing the look is an embroidered decorative pillow in coordinating colors, while a solid grey bed skirt adds a creates a crisp finish to this incredibly soft complete bed and sheet set.

Specifications
  • Color: Aqua
  • Material: Cotton
  • Pattern: Motif, Stripe
  • Size: California King Size
  • Weight: 15.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.