Zoro Homepage

Madison Park WIN40-140 Anna Window Curtain; White

  • Mfr # WIN40-140

  • Zoro # G803862468


product price: $57.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN40-140
Zoro #
G803862468
UPC #
675716488437
Country of Origin
China

Description

Vintage chic meets southern charm with oversized ruffles. Panel is made of classic cotton voile. This panel includes a 3" drapery pocket for easy assembly. To hang the panel, simply slide the drapery rod through the rod pocket. Single, wide width panel measures an ample 50" wide. Fits up to 1.25" diameter rod.

Feature
  • Material - Cotton
  • Dimensions - 50 x 85 in.
  • Color - White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.