MP13-5590 Lorilyn Day Bed Cover Set; Dark Gray - 6 Piece

  • Mfr # MP13-5590
  • Zoro # G803989431
product price: 
$
186.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MP13-5590
Zoro #
G803989431
UPC #
86569008329
Country of Origin
China

Description

Grace your bedroom with the beauty and comfort of the Madison Park Leila 6 Piece Daybed Cover Set. The gorgeous dark grey daybed cover flaunts tufting and ruche detailing in a puckered diamond design with quilted on reverse, for a charming textural look. Three matching shams mirror the top of the daybed coordinating beautifully with the rest of the ensemble. An embroidered decorative pillow adds a stunning accent, while a solid bed skirt provides a clean finish to complete the bedding set. Displaying a yarn dye look, this tufted daybed cover set brings grace and elegance to your guest bedroom decor.

Features
  • Lorilyn day bed cover set
  • 6 Piece
Specifications
  • Color: Dark Gray
  • Size: Daybed
  • Collection: Lorilyn
  • Weight: 8.59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews