Shop MADISON PARK
Create Account
MP116-0355 Amelia Upholstery Headboard; Queen; Offwhite
- Mfr # MP116-0355
- Zoro # G203681379
product price:Â
$
495.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP116-0355
- Zoro #
- G203681379
- UPC #
- 675716942250
- Country of Origin
- China
Description
Promote relaxation and style with this glamorous queen size headboard. The upholstered headboard showcases clean and elegant lines with tufted buttons for added charm. The wing back design creates a vintage look, while the silver nail head trim provides a subtle touch of class. A wood frame and metal legs in a black finish provide exceptional support and sturdiness. The soft off-white color of this upholstered headboard offers a stylish versatility to match any bedroom dÉcor. Assembly is required.
Feature- Material: Plywood frame and Metal legs
- Fabrication: 45%Rayon,45%Polyester,10% Linen
- Filling: D20 Foam
- Metal leg finish: Black
- Nailheads: Antique silver
- Spot Clean
- Color : Offwhite
- Size : Queen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.