Shop MADISON PARK

MP20-5392 Peached Percale Cotton Sheet Set; Grey - California King

  • Mfr # MP20-5392
  • Zoro # G703907405

product price: 
$
91.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MP20-5392
Zoro #
G703907405
UPC #
86569979186
Country of Origin
China

Description

Our Madison Park 100% cotton percale sheet sets are everything you expect and a little bit more. The sheets are woven in the classic percale style which is highly breathable yet very durable. The fact that we’re using only 100% cotton makes them moisture absorbing as well. The percale weave combined with the cotton makes this the perfect sheet if you’re looking for a cooler and more comfortable night’s sleep. Our sheets go through a very light brushing process that gives them an incredible peach-like feel against your skin. If you’ve wanted to try percale sheets in the past but have been put off by their crisp hand then this sheet is definitely for you. Our 100% cotton sheets are naturally hypoallergenic, machine washable and fit mattresses up to 17 inches. Twin size fits up to 16".

Features
  • Peached Percale Sheet Set
  • Casual Sheets
Dimension:
  • 1 Flat Sheet: 108" W x 102" L
  • 2 King Pillowcases: 20" W x 40" L
  • 1 Fitted Sheet: 72" W x 84" L + 15" D
Specifications
  • Color: Grey
  • Material: Cotton
  • Size: California King
  • Weight: 5.57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.