All-Purpose Machine Washable Stadium Blanket, Charcoal Gray
- Mfr # 826-00-105-000-0
- Zoro # G516456411
product price:Â
$
49.95
/ea
Key Features
Color
Gray
Width
58 in
Length
70 in
Type
Beach Blanket
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 826-00-105-000-0
- Zoro #
- G516456411
- UPC #
- 99967478977
- Country of Origin
- China
- Color
- Gray
- Type
- Beach Blanket
- Item
- All-Purpose Machine Washable Stadium Blanket, (Charcoal Gray)
Dimensions
- Width
- 58 in
- Length
- 70 in
- Height
- 0.01 in
Description
The All-Purpose Machine Washable Stadium Blanket is a waterproof and machine washable large picnic blanket perfect for all outdoor uses. Ready to go wherever you happen to be headed, looking stylish in solid, versatile colors that never clash with your game day jersey or picnic attire, this is a large camping blanket on which you can rely.
- Waterproof
- Machine washable
- Gets softer with every wash
- Soft Fleece
- Rolls into carry sack with drawstring closure
- Carry sack with handle
- Corner loops for optional stakes (stakes not included)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.