MP40-4505 42 x 216 in. Harper Solid Crushed Scarf Sheer; Grey
- Mfr # MP40-4505
- Zoro # G103862403
product price:Â
$
73.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP40-4505
- Zoro #
- G103862403
- UPC #
- 675716957254
- Country of Origin
- China
Description
Soften the edges of your window, with our Madison Park Harper Solid Crushed Sheer Scarf. This light grey scarf features crushed detailing for beautiful texture, while the lightweight sheer fabric provides easy draping and an airy touch to your decor. Four tabs are also d to make the DIY assembly easy so you can drape the scarf to best fit your window. For a complete look, layer this scarf with coordinating panels or prints in our collection for a more custom appeal.
Specifications- Color: Grey
- Size: 42" x 216"
- Collection: Harper
- Weight: 1.94 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.