Shop MADISON PARK
Create Account
MP41-3601 Saratoga Fretwork Print Valance
- Mfr # MP41-3601
- Zoro # G603862422
product price:Â
$
47.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP41-3601
- Zoro #
- G603862422
- UPC #
- 675716841386
- Country of Origin
- China
Description
For a casual and stylish update, our Madison Park Saratoga Fret Print Window Valance is the perfect addition to any decor. This valance features a trendy metallic gold fretwork on a soft beige ground, creating a simple yet modern look. The cotton blend basket weave fabric softly filters the perfect amount of sunlight into your home, while providing te x ture for natural appeal. Silver grommet top detail makes this panel easy to hang, open, and close throughout the day. Fits up to a 1.25 in. diameter rod.
Features- Division - Window
- Type - Valance
- Pattern - Saratoga
- Finish - Beige/Gold
- Material - 68 Percentage Poly 29 Percentage Cotton 3 Percentage Rayon
- Basket Weave Print
- Grommet Top
- Size - 50 in. x 18 in.
- Care Instructions - Machine Wash Cold, Gentle Cycle, And Separately. Do Not Bleach. Tumble Dry Low, Remove Promptly. Do Not Iron. If There Is No Free Movement In The Washer Or Dryer, Use Large Capacity Commercial Washer/Dryer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.