Shop MADISON PARK
Create Account
MP41-4949 38 x 46 in. Elena Faux Silk Waterfall Embellished Valance; White
- Mfr # MP41-4949
- Zoro # G203862419
product price:Â
$
53.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP41-4949
- Zoro #
- G203862419
- UPC #
- 86569904645
- Country of Origin
- China
Description
Bring style and sophistication to your windows, with our Elena Waterfall window valance. This classy white valance showcases rich center draping details and a beautiful tassel trim, combined with the faux silk fabric for a rich sheen and stylish update. Features added lining and a rod pocket top finish, fits up to 1.25" diameter rod. Part of our decorative valance collection, this valance is perfect as a stylish addition to any small window or even better as a layering piece to dress up any window panel.
Specifications- Color: White
- Size: 38x46"
- Collection: Elena
- Weight: 0.66 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.