Zoro Homepage

SPST Liquid Level Switch Open On Rise 240VAC 50 psi

  • Mfr # M8000-C

  • Zoro # G3303964


product price: $26.19
/ea

Key Features

Voltage
240VAC
Max. Pressure
50 psi
Tank Connection Size
3/4 in PVC Pipe
Width
0.88 in
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8000-C
Zoro #
G3303964
UPC #
-
Country of Origin
United States

Dimensions

Tank Connection Size
3/4 in PVC Pipe
Width
0.88 in
Height
2.25 in
Conduit Size
3/4 in
Overall Length
1.99 in
Float Length
0.75 in
Stem Length
1.55 in
Float Dia.
0.88 in
Overall Width
0.88 in
Overall Height
2.05 in
Float Diameter
1 in
Stem Thread Size
3/4 in

Details

Voltage
240VAC
Max. Pressure
50 psi
Item
Alternator Closed Liquid Level Switch
Standards
CE, CSA, UL Listed
Operating Temp. Range
140 Degrees F Max
Float Switch Contact Form
SPST
Electrical Connections
22 AWG MTW Coated 24 in Leads
Contact Form
SPST
VA Rating
30
Mounting
Vertical Open Tank
Body Material
Polypropylene
Stem Material
Polypropylene
Float Material
Polypropylene
Float Specific Gravity
0.85
Switch Function
Open On Rise
Float Switch Float Material
Polypropylene
Max. Current
0.28 A
Max. Voltage
240 V
Series
M8000-C
Float Rod Angle
Vertical
Voltage Rating - Maximum
120 V DC, 240 V AC
Minimum Media Specific Gravity
1.00
Product Type
Alternator Closed Liquid Level Switch
Current Rating - Maximum
0.28 A
Mounting Style
Open Tank Vertical
Electrical Connection
Lead Wires
Operating Temperature - Maximum
140 Degrees F
Proof Pressure
50 psi

Description

Alternator Closed Liquid Level Switch, Switch Function Open On Rise, Vertical Open Tank Mounting, Tank Connection Size 3/4 in PVC Pipe, Max. Pressure 50 psi, VA Rating 30, Operating Temp. Range 140 Degrees F Max, Overall Length 1.99 in, Float Material Polypropylene, Float Length 0.75 in, Float Dia. 0.88 in, Stem Material Polypropylene, Stem Length 1.55 in, Height 2.25 in, Width 0.88 in, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.