Zoro Homepage

SPST Tank Liquid Level Switch Selectable 240VAC 100 psi

  • Mfr # M7700

  • Zoro # G2779034


product price: $15.39
/ea

Key Features

Voltage
240VAC
Max. Pressure
100 psi
Contact Form
SPST
Body Material
PBT
Float Switch Float Material
Polybutylene Terephthalate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7700
Zoro #
G2779034
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/2 in x 1/2 in
Stem Length
2.75 in
Tank Connection Size
1/2 in x 1/2 in NPT
Float Length
2.11 in
Overall Length
2.75 in
Float Dia.
0.65 in
Width
0.6 in
Float Diameter
0.65 in
Overall Width
0.6 in
Stem Thread Size
1/2 in x 1/2 in NPT

Details

Voltage
240VAC
Max. Pressure
100 psi
Item
Alternator Closed Liquid Level Switch
Contact Form
SPST
Body Material
PBT
Float Switch Float Material
Polybutylene Terephthalate
Operating Temp. Range
266 Degrees F Max.
Electrical Connections
22 ga PTFE Coated 24 in Leads
Mounting
Side
Float Specific Gravity
0.7
Switch Function
Selectable
Float Switch Contact Form
SPST
Stem Material
PBT
Standards
CE, CSA, FLORIDA DEP EQ682, UL Listed
Max. Voltage
240 V
Max. Current
0.28 A
Float Material
PBT
VA Rating
30
Series
M7700
Product Type
Alternator Closed Liquid Level Switch
Proof Pressure
100 psi
Voltage Rating - Maximum
120 V DC, 240 V AC
Operating Temperature - Maximum
266 Degrees F
Electrical Connection
Lead Wires
Current Rating - Maximum
0.28 A
Minimum Media Specific Gravity
0.94

Description

Alternator Closed Liquid Level Switch, Switch Function Selectable, Side Mounting, Tank Connection Size 1/2 in x 1/2 in NPT, Max. Pressure 100 psi, VA Rating 30, Operating Temp. Range 266 Degrees F Max., Overall Length 2.75 in, Float Material PBT, Float Length 2.11 in, Float Dia. 0.65 in, Stem Material PBT, Stem Length 2.75 in, Width 0.6 in, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material PBT, Conduit Size 1/2 in x 1/2 in, Standards CE, CSA, FLORIDA DEP EQ682, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.