Zoro Homepage

SPST Tank Liquid Level Switch Selectable 240VAC 100 psi

  • Mfr # M8710

  • Zoro # G2644022


product price: $38.09
/ea

Key Features

Voltage
240VAC
Max. Pressure
100 psi
VA Rating
30
Float Specific Gravity
0.6
Float Switch Float Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8710
Zoro #
G2644022
UPC #
-
Country of Origin
United States

Dimensions

Tank Connection Size
1/4 in x 1/2 in NPT
Float Dia.
1.0 in
Stem Length
2.75 in
Overall Length
4.46 in
Float Length
1.75 in
Width
0.6 in
Conduit Size
1/4 in x 1/2 in
Overall Width
0.6 in
Float Diameter
1 in
Stem Thread Size
1/2 in x 1/4 in NPT

Details

Voltage
240VAC
Max. Pressure
100 psi
Item
Alternator Closed Liquid Level Switch
VA Rating
30
Float Specific Gravity
0.6
Float Switch Float Material
Polypropylene
Max. Voltage
240 V
Operating Temp. Range
221 Degrees F Max.
Standards
CE, CSA, NSF, UL Listed
Float Switch Contact Form
SPST
Mounting
Side
Stem Material
Polypropylene
Body Material
Polypropylene
Max. Current
0.28 A
Electrical Connections
22 ga MTW 24 in
Float Material
Polypropylene
Switch Function
Selectable
Contact Form
SPST
Series
M8710
Product Type
Alternator Closed Liquid Level Switch
Proof Pressure
100 psi
Operating Temperature - Maximum
221 Degrees F
Voltage Rating - Maximum
120 V DC, 240 V AC
Current Rating - Maximum
0.28 A
Minimum Media Specific Gravity
0.63
Electrical Connection
Lead Wires

Description

Alternator Closed Liquid Level Switch, Switch Function Selectable, Side Mounting, Tank Connection Size 1/4 in x 1/2 in NPT, Max. Pressure 100 psi, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Overall Length 4.46 in, Float Material Polypropylene, Float Length 1.75 in, Float Dia. 1.0 in, Stem Material Polypropylene, Stem Length 2.75 in, Height -, Width 0.6 in, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material Polypropylene, Conduit Size 1/4 in x 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.