Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi

  • Mfr # M8020-ULL-NC

  • Zoro # G2918352


product price: $50.89
/ea

Key Features

Voltage
240VAC
Max. Pressure
25 psi
Electrical Connections
22 AWG PTFE Coated 24 in Leads
Float Specific Gravity
0.42
Float Dia.
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8020-ULL-NC
Zoro #
G2918352
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
1.88 in
Tank Connection Size
1/8 in NPT
Height
2.25 in
Conduit Size
1/8 in
Overall Length
2.25 in
Float Length
1 in
Stem Length
1.63 in
Overall Height
2.25 in
Stem Thread Size
1/8 in NPT
Float Diameter
1 in

Details

Voltage
240VAC
Max. Pressure
25 psi
Item
Alternator Closed Liquid Level Switch
Electrical Connections
22 AWG PTFE Coated 24 in Leads
Float Specific Gravity
0.42
Stem Material
316 Stainless Steel
Float Switch Contact Form
SPST
Float Material
Polypropylene
Mounting
Vertical Open Tank
Switch Function
Open On Rise
Body Material
Stainless Steel
Max. Current
0.28 A
Float Switch Float Material
Polypropylene
VA Rating
30
Operating Temp. Range
221 Degrees F Max
Max. Voltage
240 V
Contact Form
SPST
Standards
CE, CSA, NSF, UL Listed
Series
M8020
Float Rod Angle
Vertical
Minimum Media Specific Gravity
1.00
Current Rating - Maximum
0.28 A
Product Type
Alternator Closed Liquid Level Switch
Mounting Style
Open Tank Vertical
Operating Temperature - Maximum
221 Degrees F
Voltage Rating - Maximum
120 V DC, 240 V AC
Proof Pressure
100 psi
Electrical Connection
Lead Wires

Description

Alternator Closed Liquid Level Switch, Switch Function Open On Rise, Vertical Open Tank Mounting, Tank Connection Size 1/8 in NPT, Max. Pressure 25 psi, VA Rating 30, Operating Temp. Range 221 Degrees F Max, Overall Length 2.25 in, Float Material Polypropylene, Float Length 1 in, Float Dia. 1.88 in, Stem Material 316 Stainless Steel, Stem Length 1.63 in, Height 2.25 in, Contact Form SPST, Max. Current 0.28 A, Max. Voltage 240 V, Body Material Stainless Steel, Float Rod Angle Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.