Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Level Indicator, 30.50In, SS Stem

  • Mfr # TL4570-10365

  • Zoro # G4233521


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Tape Length
30.50"
Float Material
316 Stainless Steel
Max. Pressure
200 psi
Mounting
2.0 in Pipe Plug
Max. Temp.
200 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL4570-10365
Zoro #
G4233521
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
30.50"
Length
33 in
Extension Length
33 in
Pipe Size
2 in
For Container Depth
30 1/2 in

Details

Item
Tape Level Indicator
Float Material
316 Stainless Steel
Max. Pressure
200 psi
Mounting
2.0 in Pipe Plug
Max. Temp.
200 Degrees C
Application
55 & 39 Gallon Drums, Small Tanks (Fuels, Hydraulics and Coolants), Totes
Stem Material
Stainless Steel
Standards
ABS Certified, CE Certified, CSA Certified, NSF Certified, REACH, RoHS Compliant, UL Listed, WEEE Compliant
Increment of Variation
1/16 in Graduation, 1/32 in Graduation
Thread Gender
Male
Maximum Temperature
392 Degrees F
Mounting Orientation
Vertical
Float Rod Material
316 Stainless Steel
Thread Type
NPT
For Container Capacity
55 gal
Maximum Operating Pressure
200 psi
For Container Type
Remote and Mobile Storage Tanks
Units of Measurement
Inches
For Liquid Type
Food Processing, High Temperature, Medical Applications

Description

Tape Level Indicator, Extension Length 33 in, Float Material 316 Stainless Steel, For Container Capacity 55 gal, For Container Depth 30 1/2 in, For Container Type Remote and Mobile Storage Tanks, For Liquid Type Food Processing, High Temperature, Medical Applications, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation 1/16 in Graduation, 1/32 in Graduation, Pipe Size 2 in, Float Rod Material 316 Stainless Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.