TapeLevelIndicator, NitrileRubber, 2in
- Mfr # TL4569-10358
- Zoro # G4217132
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Float Material
Nitrile Rubber
Max. Pressure
150 psi
Max. Temp.
105 Degrees C
Application
55 & 39 Gallon Drums, Small Tanks (Fuels, Hydraulics and Coolants), Totes
Stem Material
brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL4569-10358
- Zoro #
- G4217132
- UPC #
- -
- Country of Origin
- United States
- Item
- Tape Level Indicator
- Float Material
- Nitrile Rubber
- Max. Pressure
- 150 psi
- Max. Temp.
- 105 Degrees C
- Application
- 55 & 39 Gallon Drums, Small Tanks (Fuels, Hydraulics and Coolants), Totes
- Stem Material
- brass
- Mounting
- 2.0 in Pipe Plug
- Standards
- ABS Certified, CE Certified, CSA Certified, NSF Certified, REACH, RoHS Compliant, UL Listed, WEEE Compliant
- For Liquid Type
- Fuels, Oils
- Units of Measurement
- Inches
- Thread Gender
- Male
- For Container Capacity
- 30 gal
- Thread Type
- NPT
- Mounting Orientation
- Vertical
- Float Rod Material
- Brass
- For Container Type
- Remote and Mobile Storage Tanks
- Maximum Operating Pressure
- 150 psi
- Increment of Variation
- 1/16 in Graduation, 1/32 in Graduation
- Maximum Temperature
- 221 Degrees F
Dimensions
- Length
- 17 1/2 in
- Tape Length
- 15.31"
- Extension Length
- 17 1/2 in
- For Container Depth
- 15 3/8 in
- Pipe Size
- 2 in
Description
Tape Level Indicator, Extension Length 17 1/2 in, Float Material Nitrile Rubber, For Container Capacity 30 gal, For Container Depth 15 3/8 in, For Container Type Remote and Mobile Storage Tanks, For Liquid Type Fuels, Oils, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation 1/16 in Graduation, 1/32 in Graduation, Pipe Size 2 in, Float Rod Material Brass, Maximum Operating Pressure 150 psi, Maximum Temperature 221 Degrees F, Mounting Orientation Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.