Zoro Homepage

Wire Pulling Device, Steel, Silver, 4.63" L

  • Mfr # 104

  • Zoro # G402595873


product price: $21.39
/ea

Key Features

Cover Material
Steel
Material
Steel
Box Type
Fits All Standard Outlet Boxes
Standards
cULus
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104
Zoro #
G402595873
UPC #
784297016851
Country of Origin
China

Dimensions

Length
4.63 in
Depth
0.06 in
Width
4.63 in
Raised Height
4 5/8 in
Overall Length
4.63 in
Overall Width
4.63 in
Overall Depth
0.06 in

Details

Item
Wire Pulling Device
Cover Material
Steel
Material
Steel
Box Type
Fits All Standard Outlet Boxes
Standards
cULus
Color
Silver
For Use With
All Standard Electrical Boxes
Number of Gangs
0
Design
Square
Function
Pulls Wire Through Electrical Boxes
Characteristics
Built-In Rollers, Durable Construction
Sub-Category
Installation Accessories
Number of 1/2 In. Side Knockouts
0
Accessory Type
Wire Pulling Device
Shape
Square
For Product Type
Standard Electrical Boxes

Description

Wire Pulling Device, Installation Accessories, Material Steel, Silver Color, For Use With All Standard Electrical Boxes, Pulls Wire Through Electrical Boxes Function, Built-In Rollers, Durable Construction, Length 4.63 in, Width 4.63 in, Depth 0.06 in, Raised Height 4 5/8 in, Box Type Fits All Standard Outlet Boxes, Number of Gangs 0, Steel Cover Material, Number of 1/2 In. Side Knockouts 0, Square Design, Standards cULus, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.