Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bike Rack, 2-Sided, 8-Bike, 48 in., Silver

  • Mfr # QS-GR110-G

  • Zoro # G4047872


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Holds
(8) Bikes
Length
48 in
Mounting
Surface
Width
41 1/4 in
Height
30 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-GR110-G
Zoro #
G4047872
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
41 1/4 in
Height
30 3/4 in
Usable Opening Width
3 in
Overall Length
48 in
Slot Width
3 in
Overall Width
42 in
Overall Height
30 3/4 in

Details

Item
Bike Rack
Holds
(8) Bikes
Mounting
Surface
Color
Silver
Material
Steel
Finish
Galvanized
Rack Style
Grid
Number of Bikes
8
Number of Open Slots
8
Capacity
8

Description

Bike Rack, Number of Bikes 8, Rack Style Grid, Finish Galvanized, Overall Height 30 3/4 in, Overall Length 48 in, Slot Width 3 in, Mounting Location Surface, Color Silver, Overall Width 42 in, Rack Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.