Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bike Rack, 2-Sided, 8-Bike, 87 in., Silver

  • Mfr # UT160-8-G

  • Zoro # G9847476


product price: $523.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Holds
(8) Bikes
Length
95 in
Mounting
Surface
Width
15 5/8 in
Height
33 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT160-8-G
Zoro #
G9847476
UPC #
-
Country of Origin
United States

Dimensions

Length
95 in
Width
15 5/8 in
Height
33 1/4 in
Usable Opening Width
24 in
Overall Height
34 in
Overall Width
16 in
Slot Width
24 in
Overall Length
95 in

Details

Item
Bike Rack
Holds
(8) Bikes
Mounting
Surface
Color
Silver
Material
Steel
Finish
Galvanized
Number of Bikes
8
Rack Style
Extended U-Rack
Number of Open Slots
8
Capacity
8

Description

Bike Rack, Number of Bikes 8, Rack Style Extended U-Rack, Finish Galvanized, Overall Height 34 in, Overall Length 95 in, Slot Width 24 in, Mounting Location Surface, Color Silver, Overall Width 16 in, Rack Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.