Bike Rack, Black, 36" H, 64" L, Steel
Mfr # QS-WP36-7-SF-B
Zoro # G4430583
product price: $355.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Holds
(7) Bikes
Mounting
Surface
Width
64 in
Height
36 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS-WP36-7-SF-B
Zoro #
G4430583
UPC #
-
Country of Origin
United States
Dimensions
Width
64 in
Height
36 in
Usable Opening Width
10 3/4 in
Overall Height
36 in
Overall Length
64 in
Overall Width
64 in
Slot Width
10 3/4 in
Details
Item
Bike Rack
Holds
(7) Bikes
Mounting
Surface
Color
Black
Material
Steel
Finish
Powder Coated
Number of Bikes
7
Rack Style
Wave
Number of Open Slots
7
Capacity
7
Description
Bike Rack, Number of Bikes 7, Rack Style Wave, Finish Powder Coated, Overall Height 36 in, Overall Length 64 in, Slot Width 10 3/4 in, Mounting Location Surface, Color Black, Overall Width 64 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.