Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bike Rack, Black, 36" H, 89" L, Steel

  • Mfr # QS-WP36-9-IG-B

  • Zoro # G3787898


product price: $386.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Holds
(9) Bikes
Length
89"
Mounting
In-Ground
Width
89 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-WP36-9-IG-B
Zoro #
G3787898
UPC #
-
Country of Origin
United States

Dimensions

Length
89"
Width
89 in
Height
36 in
Usable Opening Width
10 3/4 in
Overall Width
89 in
Overall Height
36 in
Slot Width
10 3/4 in
Overall Length
88 in

Details

Item
Bike Rack
Holds
(9) Bikes
Mounting
In-Ground
Color
Black
Material
Steel
Finish
Powder Coated
Number of Bikes
9
Rack Style
Wave
Capacity
9
Number of Open Slots
9

Description

Bike Rack, Number of Bikes 9, Rack Style Wave, Finish Powder Coated, Overall Height 36 in, Overall Length 88 in, Slot Width 10 3/4 in, Mounting Location In-Ground, Color Black, Overall Width 89 in, Rack Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.