Bike Rack, Galv, (2)Bikes, 32-3/8in.H, 3in.W

  • Mfr # QS-ORN-2-SF-G

  • Zoro # G1856681


product price:  $286.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Holds
(2) Bikes
Length
35 3/4 in
Mounting
Surface
Width
3 in
Height
32 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QS-ORN-2-SF-G
Zoro #
G1856681
UPC #
-
Country of Origin
United States

Dimensions

Length
35 3/4 in
Width
3 in
Height
32 3/8 in
Overall Length
36 in
Overall Height
33 in
Overall Width
3 in

Details

Item
Bike Rack
Holds
(2) Bikes
Mounting
Surface
Color
Silver
Material
Steel
Finish
Galvanized
Rack Style
Round
Number of Bikes
2
Capacity
2
Number of Open Slots
2

Description

Bike Rack, Number of Bikes 2, Rack Style Round, Finish Galvanized, Overall Height 33 in, Overall Length 36 in, Mounting Location Surface, Color Silver, Overall Width 3 in, Rack Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.