Bike Rack, Galv, (4)Bikes, 77 inL, 22-1/4inW

  • Mfr # SHK-SNG-4-G

  • Zoro # G1876659


product price:  $521.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Holds
(4) Bikes
Length
77 in
Mounting
Surface
Width
22 1/4 in
Height
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHK-SNG-4-G
Zoro #
G1876659
UPC #
-
Country of Origin
United States

Dimensions

Length
77 in
Width
22 1/4 in
Height
29 1/2 in
Usable Opening Width
30 in
Overall Width
22 in
Slot Width
30 in
Overall Length
77 in
Overall Height
30 in

Details

Item
Bike Rack
Holds
(4) Bikes
Mounting
Surface
Color
Silver
Material
Steel
Finish
Galvanized
Rack Style
Shark
Number of Bikes
4
Number of Open Slots
4
Capacity
4

Description

Bike Rack, Number of Bikes 4, Rack Style Shark, Finish Galvanized, Overall Height 30 in, Overall Length 77 in, Slot Width 30 in, Mounting Location Surface, Color Silver, Overall Width 22 in, Rack Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.