Bike Rack, Galv, (5)Bikes, 36 in. H, 3 in. W
Mfr # QS-H36-5-SF-G
Zoro # G1876631
product price:Â $516.99
/ea
Free Shipping & Returns
Key Features
Holds
(5) Bikes
Length
39 1/4 in
Mounting
Surface
Width
3 in
Height
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QS-H36-5-SF-G
Zoro #
G1876631
UPC #
-
Country of Origin
United States
Dimensions
Length
39 1/4 in
Width
3 in
Height
36 in
Usable Opening Width
10 in
Overall Length
39 in
Overall Width
3 in
Slot Width
10 in
Overall Height
36 in
Details
Item
Bike Rack
Holds
(5) Bikes
Mounting
Surface
Color
Silver
Material
Steel
Finish
Galvanized
Number of Bikes
5
Rack Style
Wave
Number of Open Slots
5
Capacity
5
Description
Bike Rack, Number of Bikes 5, Rack Style Wave, Finish Galvanized, Overall Height 36 in, Overall Length 39 in, Slot Width 10 in, Mounting Location Surface, Color Silver, Overall Width 3 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.