Bike Rack, Galv, (9)Bikes, 46 in. H, 3 in. W

  • Mfr # QS-H36-9-IG-G

  • Zoro # G2153816


product price:  $491.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Holds
(9) Bikes
Length
88 1/4 in
Mounting
In-Ground
Width
3 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QS-H36-9-IG-G
Zoro #
G2153816
UPC #
-
Country of Origin
United States

Dimensions

Length
88 1/4 in
Width
3 in
Height
46 in
Usable Opening Width
10 in
Overall Height
36 in
Slot Width
10 in
Overall Width
3 in
Overall Length
88 in

Details

Item
Bike Rack
Holds
(9) Bikes
Mounting
In-Ground
Color
Silver
Material
Steel
Finish
Galvanized
Number of Bikes
9
Rack Style
Wave
Capacity
9
Number of Open Slots
9

Description

Bike Rack, Number of Bikes 9, Rack Style Wave, Finish Galvanized, Overall Height 36 in, Overall Length 88 in, Slot Width 10 in, Mounting Location In-Ground, Color Silver, Overall Width 3 in, Rack Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.