Zoro Homepage

Bike Rack, Sil, 29-3/4" H, Holds (6) Bikes

  • Mfr # QS-GS200-G

  • Zoro # G1585652


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Holds
(6) Bikes
Length
39 1/4 in
Mounting
Free-Standing
Width
27 3/4 in
Height
29 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-GS200-G
Zoro #
G1585652
UPC #
-
Country of Origin
United States

Dimensions

Length
39 1/4 in
Width
27 3/4 in
Height
29 3/4 in
Usable Opening Width
2 3/8 in
Overall Height
30 in
Overall Width
28 in
Overall Length
40 in
Slot Width
2 3/8 in

Details

Item
Bike Rack
Holds
(6) Bikes
Mounting
Free-Standing
Color
Silver
Material
Steel
Finish
Galvanized
Number of Bikes
6
Rack Style
Grid
Capacity
6
Number of Open Slots
6

Description

Bike Rack, Number of Bikes 6, Rack Style Grid, Finish Galvanized, Overall Height 30 in, Overall Length 40 in, Slot Width 2 3/8 in, Mounting Location Free-Standing, Color Silver, Overall Width 28 in, Rack Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.