Zoro Homepage

Bike Rack, Silver, 34" H, Holds (2) Bikes

  • Mfr # QS-UX200-SF-G

  • Zoro # G1585689


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Holds
(2) Bikes
Length
31 in
Mounting
Surface
Width
2 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-UX200-SF-G
Zoro #
G1585689
UPC #
-
Country of Origin
United States

Dimensions

Length
31 in
Width
2 in
Height
34 in
Overall Width
31 in
Overall Length
31 in
Overall Height
34 in

Details

Item
Bike Rack
Holds
(2) Bikes
Mounting
Surface
Color
Silver
Material
Steel
Finish
Galvanized
Rack Style
U-Rack
Number of Bikes
2
Capacity
2
Number of Open Slots
2

Description

Bike Rack, Number of Bikes 2, Rack Style U-Rack, Finish Galvanized, Overall Height 34 in, Overall Length 31 in, Mounting Location Surface, Color Silver, Overall Width 31 in, Rack Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.