Bike Rack, Silver, 36" H, 64" L, Steel
Mfr # QS-WP36-7-IG-G
Zoro # G4430638
product price: $318.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Holds
(7) Bikes
Mounting
In-Ground
Width
64 in
Height
36 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS-WP36-7-IG-G
Zoro #
G4430638
UPC #
-
Country of Origin
United States
Dimensions
Width
64 in
Height
36 in
Usable Opening Width
10 3/4 in
Overall Length
64 in
Overall Width
64 in
Overall Height
36 in
Slot Width
10 3/4 in
Details
Item
Bike Rack
Holds
(7) Bikes
Mounting
In-Ground
Color
Silver
Material
Steel
Finish
Galvanized
Rack Style
Wave
Number of Bikes
7
Capacity
7
Number of Open Slots
7
Description
Bike Rack, Number of Bikes 7, Rack Style Wave, Finish Galvanized, Overall Height 36 in, Overall Length 64 in, Slot Width 10 3/4 in, Mounting Location In-Ground, Color Silver, Overall Width 64 in, Rack Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.