Shop MADRAX
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bike Rack, Silver Color, 9 Cap., 89" W
- Mfr # QS-WP36-9-SF-G
- Zoro # G3787907
product price:Â
$
390.99
/ea
Key Features
Holds
(9) Bikes
Length
88 in
Mounting
Surface
Width
89 in
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS-WP36-9-SF-G
- Zoro #
- G3787907
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 88 in
- Width
- 89 in
- Height
- 36 in
- Usable Opening Width
- 10 3/4 in
- Overall Length
- 88 in
- Overall Width
- 89 in
- Overall Height
- 36 in
- Slot Width
- 10 3/4 in
- Wire Rope Length
- 88 in
Details
- Item
- Bike Rack
- Holds
- (9) Bikes
- Mounting
- Surface
- Color
- Silver
- Material
- Steel
- Finish
- Galvanized
- Rack Style
- Wave
- Number of Bikes
- 9
- Capacity
- 9
- Number of Open Slots
- 9
- Wire Color
- Silver
Description
Bike Rack, Number of Bikes 9, Rack Style Wave, Finish Galvanized, Overall Height 36 in, Overall Length 88 in, Slot Width 10 3/4 in, Mounting Location Surface, Color Silver, Overall Width 89 in, Rack Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.