Deluxe U-Rack Bike Rack, 2-Bike Capacity, Flange Mount, Gray
- Mfr # 670355GY
- Zoro # G911936600
product price:
$
259.99
/ea
Free Shipping & Returns
Key Features
Length
14-1/2 in
Width
7 in
Height
34 in
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670355GY
- Zoro #
- G911936600
- UPC #
- 707022481519
- Country of Origin
- China
- Item
- U-Bike Rack
- Color
- Gray
- Material
- Steel
- Assembly Required
- No
Dimensions
- Length
- 14-1/2 in
- Width
- 7 in
- Height
- 34 in
Description
Holds up to 2 bicycles. Fully welded, one-piece rack is easy to install. Circular flange mount ensures a secure and tight seal. Save space on bike storage with the Global Industrial Deluxe U-Rack Bike Rack. The sleek design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature toleranceup to 120° Fahrenheitwhile increasing the metalfts life expectancy. The 7in diameter circular flange mount and 1/2in diameter mounting holes make it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. No assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.