1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 20W SAE

  • Mfr # MAG00466

  • Zoro # G5573471


product price: $20.19
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Jug
Container Type
Jug
ISO Viscosity Grade
46
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00466
Zoro #
G5573471
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Jug
Container Type
Jug
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
20W
Lubricant Additives
Zinc
Pour Point
-27 Degrees F
Viscosity Index
105
Flash Point
420 Degrees F
Sub-Category
Industrial Lubricants
Specific Gravity
0.87
Color
Amber
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Application
For Industrial and Mobile Hydraulic Systems
Standards
ASTM D6158; Eaton E-FDGN-TB002-E, 35VQ25A
Lubricant NSF Rating
Not Rated
Series
Mag 1 AW
SAE Viscosity Grade
20W
Product Type
Hydraulic Oil
Additive Included
Zinc
Zinc-Free
No

Description

Hydraulic Oil,Mag 1 AW,ISO 46,1 gal,Jug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.