Zoro Homepage

1 qt Bottle, Hydraulic Oil, 79.17 ISO Viscosity, 30 SAE

  • Mfr # MAG68761

  • Zoro # G1606830


product price: $6.89
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
1 qt
Container Style
Bottle
Container Type
Bottle
ISO Viscosity Grade
79.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG68761
Zoro #
G1606830
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Bottle
Container Type
Bottle
ISO Viscosity Grade
79.17
NSF Rating
H2
Base Oil
Mineral
SAE Grade
30
Lubricant Additives
No Additives
Min. Operating Temp.
9 Degrees F
Specific Gravity
0.873
Max. Operating Temp.
250 Degrees F
Pour Point
-59 Degrees F
Standards
ASTM
Four-Ball Wear
Not Specified
Series
Non-Detergent Lubricating Oil
Flash Point
446 Degrees F
Color
Brown
Application
Hydraulic Systems
Timken OK Load
Not Specified
Viscosity Index
38
Lubricant NSF Rating
H2 Food Grade
Minimum Operating Temperature
9 Degrees F
Product Type
Hydraulic Oil
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
30

Description

Hydraulic Oil,ISO Viscosity Grade 79.17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.