12 oz. Fuel Injector and Intake Valve Cleaner Pour Bottle

  • Mfr # MAG00147

  • Zoro # G6128446


product price: $4.49
/ea

Key Features

Boiling Point (F)
176 Degrees C
Net Weight
12 oz
Pour Point
-55 Degrees C
Freezing Point
-40 Degrees C
Boiling Point
176 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00147
Zoro #
G6128446
UPC #
-
Country of Origin
United States

Dimensions

Size/Net Weight
12 oz
Size
12 oz
Container Size
12 fl oz

Details

Item
Fuel Injector and Intake Valve Cleaner
Boiling Point (F)
176 Degrees C
Net Weight
12 oz
Pour Point
-55 Degrees C
Freezing Point
-40 Degrees C
Boiling Point
176 Degrees C
Sub-Category
Carburetor and Fuel System Cleaners
Flash Point
105.08 Degrees F
Application
Treats up to 21 gal
Color
Amber
For Use With
Gas Tank
Features
Prevents Buildup of Performance-Reducing Deposits Such as Dirt, Gum and Varnish from Fuel Injectors and Carburetors
Specific Gravity
0.81
Freezing Point (F)
-40 Degrees C
Container Type
Bottle
Flash Point (F)
138 Degrees F
Compatible Fluid Type
Gasoline
Treatment Volume
21 gal
Series
Fuel Injector Cleaner
Compatible Engine Type
Gasoline Engines
Product Type
Fuel Additive
Flammability
Flammable
Product Form
Liquid
Additive Included
Fuel Injector Cleaner

Description

Fuel Injector and Intake Valve Cleaner, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Boiling Point 176 Degrees C, Color Amber, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Fuel Injector Cleaner, Features Prevents Buildup of Performance-Reducing Deposits Such as Dirt, Gum and Varnish from Fuel Injectors and Carburetors, Flammability Flammable, Flash Point 105.08 Degrees F, Freezing Point -40 Degrees C, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.