Zoro Homepage
This item is Discontinued.
Mag 1 14 oz. Extreme Pressure Moly Grease Cartridge Gray MAG00733

14 oz. Extreme Pressure Moly Grease Cartridge Gray (Discontinued)

  • Mfr # MAG00733
  • Zoro # G5154414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00733
Zoro #
G5154414
UPC #
071621007334
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz

Details

Item
Extreme Pressure Moly Grease
Net Weight
14 oz
Container Type
Tube
Color
Gray
Flash Point
Not Specified
Specific Gravity
1.00
Standards
ASTM D2265
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
-25 Degrees F
NLGI Grade
2
Grease Thickener
Lithium
Grease Color
Gray
Dropping Point
350 Degrees F
Type
Multi-Purpose Moly Grease
Application
Use in a Wide Variety of Applications
Timken OK Load
45
Max. Operating Temp.
250 Degrees F
Grease Container
Cartridge
Base Oil
Mineral
Four-Ball Wear
0.60mm
Series
Moly Grease
Features
Wear, Pitting and Corrosion Protection
Maximum Operating Temperature
250 Degrees F
Product Type
Grease
Resistance Properties
Corrosion Resistant
Thickener Type
Lithium
Minimum Operating Temperature
-25 Degrees F
NLGI Viscosity Grade
2

Description

Extreme Pressure Moly Grease, Product Type Grease, Series Moly Grease, Container Type Tube, Container Size 14 oz, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards ASTM D2265, Color Gray, Dropping Point 350 Degrees F, Features Wear, Pitting and Corrosion Protection, Flash Point Not Specified, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -25 Degrees F, Net Weight 14 oz, Resistance Properties Corrosion Resistant, Specific Gravity 1.00, Timken OK Load 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.