Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Cycle Conventional Engine Oil, Blue, 8 Oz.

  • Mfr # MAG60138

  • Zoro # G6102512


product price: $3.79
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
8 oz
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG60138
Zoro #
G6102512
UPC #
-
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 fl oz

Details

Item
2-Cycle Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue
Temp. Range
0 Degrees to 248 Degrees F
Container Type
Bottle
Application
Lawn and garden
Specific Gravity
0.86 at 60 Degrees F
Standards
API TC, JASO FB
Viscosity @ 100C
7.686
Features
Delivers Superior Friction Stability to Maintain Smooth Operation, Provides a Strong Oil Film to Prevent Metal-to-Metal Contact Between Rotating Parts to Prevent Wear, Resists Thickening Due to High Operating Temperatures and Speeds
Pour Point
0 Degrees F
Viscosity Index
114
Viscosity @ 40C
51.58
SAE Grade
Not Specified
Flash Point
257 Degrees F
Base
Conventional
For Use With
Air Cooled 2-Cycle Engines
Series
Multipurpose
Base Oil
Conventional
Engine Cycle
2-Cycle
Viscosity @ 100 Deg C
7.686 cSt
Compatible Vehicle Type
Motorcycles, Outdoor Equipment, Snowmobiles
Odor
Mild Petroleum
SAE Viscosity Grade
Not Specified
Biodegradable
Biodegradable
Minimum Operating Temperature
0 Degrees F
Viscosity @ 40 Deg C
51.58 cSt
Base Formulation
Conventional
Maximum Operating Temperature
248 Degrees F

Description

2-Cycle Engine Oil, Series Multipurpose, Container Size 8 fl oz, Compatible Vehicle Type Motorcycles, Outdoor Equipment, Snowmobiles, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Standards API TC, JASO FB, Biodegradable Biodegradable, Color Blue, Container Type Bottle, Engine Cycle 2-Cycle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.