Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Cycle Conventional Engine Oil, Dark Blue, 2.6 Oz.

  • Mfr # MAG60179

  • Zoro # G6197694


product price: $1.29
/ea
Sold in multiples of 12 for $15.48

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
2.6 oz
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG60179
Zoro #
G6197694
UPC #
-
Country of Origin
United States

Dimensions

Size
2.6 oz
Container Size
2.6 fl oz

Details

Item
2-Cycle Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue
Temp. Range
0 Degrees to 248 Degrees F
Viscosity @ 40C
51.58
Application
Lawn and garden
Features
Delivers Superior Friction Stability to Maintain Smooth Operation, Provides a Strong Oil Film to Prevent Metal-to-Metal Contact Between Rotating Parts to Prevent Wear, Resists Thickening Due to High Operating Temperatures and Speeds
Pour Point
0 Degrees F
Standards
API TC, JASO FB
Flash Point
424.4 Degrees F
Specific Gravity
0.86 at 60 Degrees F
Viscosity @ 100C
7.686
For Use With
Air Cooled 2-Cycle Engines
Container Type
Bottle
SAE Grade
Not Specified
Viscosity Index
114
Base
Conventional
Series
Multipurpose
Base Oil
Conventional
SAE Viscosity Grade
Not Specified
Viscosity @ 40 Deg C
51.58 cSt
Viscosity @ 100 Deg C
7.686 cSt
Maximum Operating Temperature
248 Degrees F
Compatible Vehicle Type
Motorcycles, Outdoor Equipment, Snowmobiles
Base Formulation
Conventional
Odor
Mild Petroleum
Biodegradable
Biodegradable
Minimum Operating Temperature
0 Degrees F
Engine Cycle
2-Cycle

Description

2-Cycle Engine Oil, Series Multipurpose, Container Size 2.6 fl oz, Compatible Vehicle Type Motorcycles, Outdoor Equipment, Snowmobiles, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Standards API TC, JASO FB, Biodegradable Biodegradable, Color Blue, Container Type Bottle, Engine Cycle 2-Cycle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.