2-Cycle Synthetic Blend Marine Motor Oil, TC-W3 certified, Blue, 1 Gal.

  • Mfr # MAG60136

  • Zoro # G6084714


product price:  $27.79
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 gal
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG60136
Zoro #
G6084714
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
motor oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue
Temp. Range
-53 Degrees to 329 Degrees F
Base
Synthetic Blend
SAE Grade
Not Specified
Application
Chain Saws, Garden Equipment, Marine, Motorcycles, Snowmobiles
Viscosity @ 100C
6.15
For Use With
2-Cycle Engines
Container Type
Bottle
Standards
API TC, NMMA TCW-3
Specific Gravity
0.86 at 60 Degrees F
Viscosity @ 40C
30.07
Pour Point
53 Degrees F
Viscosity Index
159
Flash Point
329 Degrees F
Series
TC-W3
Base Oil
Conventional
Features
Delivers Superior Anti-Friction Performance for Your Outboard Engines, Provides a Strong Oil Film to Prevent Metal-to-Metal Contact Between Rotating Parts to Prevent Wear, Resists Thickening Due to High Operating Temperatures
Minimum Operating Temperature
-53 Degrees F
SAE Viscosity Grade
Not Specified
Base Formulation
Conventional
Viscosity @ 40 Deg C
30.07 cSt
Engine Cycle
2-Cycle
Compatible Vehicle Type
Motorcycles, Snowmobiles
Odor
Mild
Biodegradable
Biodegradable
Maximum Operating Temperature
329 Degrees F
Viscosity @ 100 Deg C
6.15 cSt

Description

2-Cycle Engine Oil, Series TC-W3, Container Size 1 gal, Compatible Vehicle Type Motorcycles, Snowmobiles, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Standards API TC, NMMA TCW-3, Biodegradable Biodegradable, Color Blue, Container Type Bottle, Engine Cycle 2-Cycle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.