2.5 gal Bottle, Hydraulic Oil, 68 ISO Viscosity, 10W-30 SAE

  • Mfr # MAG00522

  • Zoro # G5573517


product price: $47.59
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
2.5 gal
Container Type
Bottle
Container Style
Jug
ISO Viscosity Grade
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAG00522
Zoro #
G5573517
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2.5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Bottle
Container Style
Jug
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
10W-30
Lubricant Additives
Zinc
Timken OK Load
Not Specified
Specific Gravity
0.86
Pour Point
-44 Degrees F
Flash Point
223 Degrees C
Application
For Agriculture and Construction Equipment
Sub-Category
Hydraulic
Four-Ball Wear
Not Specified
Lubricant NSF Rating
Not Rated
Viscosity Index
139
Color
Amber

Description

Hydraulic Oil, Container Size 2.5 gal, Color Amber, Container Type Bottle, Flash Point 223 Degrees C, Pour Point -44 Degrees F, Specific Gravity 0.86, Viscosity Index 139

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.