2.5 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 20W SAE

  • Mfr # MAG00462

  • Zoro # G5573480


product price:  $48.59
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Jug
Container Type
Jug
ISO Viscosity Grade
46
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAG00462
Zoro #
G5573480
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2.5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Jug
Container Type
Jug
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
20W
Lubricant Additives
Zinc
Flash Point
420 Degrees F
Four-Ball Wear
Not Specified
Sub-Category
Industrial Lubricants
Application
For Industrial and Mobile Hydraulic Systems
Standards
ASTM D6158; Eaton E-FDGN-TB002-E, 35VQ25A
Timken OK Load
Not Specified
Lubricant NSF Rating
Not Rated
Specific Gravity
0.87
Viscosity Index
105
Color
Amber
Pour Point
-27 Degrees F
Series
Mag 1 AW
Zinc-Free
No
Additive Included
Zinc
SAE Viscosity Grade
20W
Product Type
Hydraulic Oil

Description

Hydraulic Oil,Mag 1 AW,ISO 46,2.5gal,Jug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.