Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE

  • Mfr # MAG00465

  • Zoro # G3854886


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
46
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00465
Zoro #
G3854886
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Lubricant Additives
Zinc
Lubricant NSF Rating
Not Rated
Pour Point
-28 Degrees F
Standards
ASTM
Timken OK Load
Not Specified
Viscosity Index
105
Application
Hydraulic Fluids
Sub-Category
Industrial Lubricants
Four-Ball Wear
Not Specified
Color
Amber
Flash Point
420 Degrees F
Specific Gravity
0.8683
Series
Mag 1 AW
Zinc-Free
No
Additive Included
Zinc
Product Type
Hydraulic Oil

Description

Medium Hydraulic Oil,Size 5 gal.,Container Type Plastic Pail,SAE Grade Not Specified,ISO Viscosity Grade 46,Viscosity Index 105,Color Amber,Pour Point -33 Degrees C,Flash Point 225 Degrees C,Dropping Point Not Speficied,Specific Gravity 0.8683 at 60 Degrees F,Four-Ball Wear Not Specified,Timken OK Load Not Specified,Viscosity @ 40C 46.03 cSt,Viscosity @ 100C 6.95 cSt,Application Hydraulic Fluids,Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.