Shop MAG 1

5 gal Pail, Hydraulic Oil, Not Specified ISO Viscosity, Not Specified SAE

  • Mfr # MAG00525

  • Zoro # G3785979


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAG00525
Zoro #
G3785979
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
Not Specified
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Lubricant Additives
Zinc
Four-Ball Wear
Not Specified
Standards
ASTM D5864
Viscosity Index
133
Sub-Category
Hydraulic
Pour Point
-44 Degrees F
Flash Point
435 Degrees F
Application
For Agriculture and Construction Equipment
Specific Gravity
0.8629 at 60 Degrees F
Timken OK Load
Not Specified
Lubricant NSF Rating
Not Rated
Series
Universal Tractor Hydraulic Fluid
Compatible Vehicle Type
Hydraulic Fluids

Description

Hydraulic Oil, Container Size 5 gal, Container Type Pail, Flash Point 224 Degrees C, Pour Point -42 Degrees C, Series Universal Tractor Hydraulic Fluid, Specific Gravity 0.8629 at 60 Degrees F, Standards ASTM D-5864 (Pw1), Viscosity Index 133

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.