Zoro Homepage

55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE

  • Mfr # MAG62862

  • Zoro # G3854877


product price: $982.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
68
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG62862
Zoro #
G3854877
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Lubricant Additives
Zinc
Lubricant NSF Rating
Not Rated
Application
Hydraulic Fluids
Viscosity Index
103
Pour Point
-28 Degrees F
Color
Amber
Specific Gravity
0.8723
Four-Ball Wear
Not Specified
Flash Point
442 Degrees F
Standards
ASTM D6158
Timken OK Load
Not Specified
Sub-Category
Industrial Lubricants
Series
Mag 1 AW
Additive Included
Zinc
Product Type
Hydraulic Oil
Zinc-Free
No

Description

Heavy Hydraulic Oil,Size 55 gal.,Container Type Plastic Drum,SAE Grade Not Specified,ISO Viscosity Grade 68,Viscosity Index 103,Color Amber,Pour Point -33 Degrees C,Flash Point 228 Degrees C,Dropping Point Not Speficied,Specific Gravity 0.8723 at 60 Degrees F,Four-Ball Wear Not Specified,Timken OK Load Not Specified,Viscosity @ 40C 69.25 cSt,Viscosity @ 100C 8.95 cSt,Application Hydraulic Fluids,Standards ASTM D6158

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.