55 gal Drum, Hydraulic Oil, Not Specified ISO Viscosity, Not Specified SAE
Mfr # MAG62863
Zoro # G3785988
product price: $1,013.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Item - Hydraulic Oils
Hydraulic Oil
Container Size
55 gal
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAG62863
Zoro #
G3785988
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
Not Specified
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Lubricant Additives
Zinc
Lubricant NSF Rating
Not Rated
Pour Point
-42 Degrees C
Application
For Agriculture and Construction Equipment
Standards
ASTM D-5864 (Pw1)
Specific Gravity
0.8629 at 60 Degrees F
Viscosity Index
133
Timken OK Load
Not Specified
Sub-Category
Hydraulic
Flash Point
224 Degrees C
Four-Ball Wear
Not Specified
Description
Hydraulic Oil, Container Size 55 gal, Container Type Drum, Flash Point 224 Degrees C, Pour Point -42 Degrees C, Specific Gravity 0.8629 at 60 Degrees F, Standards ASTM D-5864 (Pw1), Viscosity Index 133
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.