Shop MAG 1
Create Account
7002867 32 oz Chainsaw Bar & Chain Oil - Case of 6
- Mfr # 7002867
- Zoro # G104107978
product price:Â
$
66.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7002867
- Zoro #
- G104107978
- UPC #
- 71621692585
- Country of Origin
- China
Description
Bar and Chain Oil is specially formulated to protect your chain saw. Tackiness agent helps keep the oil on the chain even at high temperature and/or high speed operation.
Features- Chainsaw Bar & Chain Oil
- Capacity: 32 oz
- Grease Lube Type: Chainsaw
- Flammable: No
- MAG 1 provides unsurpassed protection and performance
- Prevents wear
- Protects at low temperature
- Case of 6
- Capacity: 32 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material