Basalt Tall Square Fiberstone & MgO Clay Planter, Weather-Resistant, Fully Assembled
- Mfr # BP9AC
- Zoro # G323330638
Key Features
Specifications
Product Information
- MFR #
- BP9AC
- Zoro #
- G323330638
- UPC #
- 644380716870
- Country of Origin
- China
Dimensions
- Width
- 9.2 in
- Length
- 19.7 in
- Height
- 9 in
Details
- Material
- Fiberstone/MgO Clay
- Color
- Aged Concrete
- Weight
- 14 lbs
- Item
- Planter
- Shape
- Square
Description
Immerse yourself in the world of botanical beauty with our exquisite Bloom Planter Pot, meticulously crafted from a resilient blend of fiberstone and MGO clay. The rectangular shape adds a touch of timeless elegance to your space, while strategically placed drainage holes and drill holes ensure optimal conditions for plant growth, making it suitable for both indoor and outdoor use. With a range of three sizes to choose from, as well as three sophisticated color options, this planter allows you to curate a customized display that aligns with your aesthetic preferences and spatial requirements. Elevate your plant arrangements to a new level of sophistication, where form meets function seamlessly in this embodiment of botanical elegance.
- Available in 3 sophisticated colors and 3 different size options, this planter provides options to match your personal style or complement existing decor seamlessly. This allows you to curate your botanical display with confidence.
- Meticulously crafted from a premium blend of fiberstone and MGO (Magnesium Oxide) clay, this planter ensures long-lasting resilience. Its robust construction guarantees it will adorn your space with enduring beauty for years to come.
- Whether adorning your living room, patio, or garden, this planter seamlessly integrates into any environment. Its versatile design elevates the aesthetics of your surroundings, offering a stylish solution for various spaces.
- Thoughtfully designed with drainage holes and drill holes, this planter promotes proper water management. Ensuring your plants thrive, it creates optimal conditions for their growth and well-being.
- Each planter is meticulously handcrafted, showcasing artisanal precision and attention to detail. This ensures a unique and high-quality product that adds a touch of craftsmanship to your space.
- Engineered to withstand diverse weather conditions, this planter is suitable for both indoor and outdoor settings. Its weather-resistant qualities promise enduring beauty and functionality, making it a great addition to any space.
- The hassle-free design of the planter ensures a seamless experience with no assembly required. Enjoy the convenience of effortlessly incorporating greenery into your space, enhancing the aesthetic without the need for complex setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.