Zoro Homepage

Air Compressor Oil, Amber, 16 oz.

  • Mfr # MAG69885

  • Zoro # G6068106


product price: $5.89
/ea

Key Features

Sub-Category
Motor/Engine
Food Grade
No
Size
16 oz
Container Type
Bottle
SAE Grade
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG69885
Zoro #
G6068106
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Sub-Category
Motor/Engine
Item
Air Compressor Oil
Food Grade
No
Container Type
Bottle
SAE Grade
Not Specified
ISO Viscosity Grade
109
Flash Point
451 Degrees F
Lubricant NSF Rating
Not Rated
Temp. Range
9 Degrees to 451 Degrees F
Max. Operating Temp.
450 Degrees F
Min. Operating Temp.
9 Degrees F
Color
Amber
Viscosity @ 40C
79.17 cSt
Application
Air Compressors
Viscosity Index
109
Viscosity @ 100C
10.13 cSt
Maximum Operating Temperature
451 Degrees F
Minimum Operating Temperature
9 Degrees F
SAE Viscosity Grade
30

Description

Air Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 109, Viscosity Index 109, Flash Point 451 Degrees F, Food Grade No, Application Air Compressors, Viscosity @ 40C 79.17 cSt, Viscosity @ 100C 10.13 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.