Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Transmission Fluid, 5 Gal.

  • Mfr # MAG00905

  • Zoro # G5153967


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Color
Red
For Use With
Ford, GM
Specific Gravity
0.86
Type
Dex-III/Mer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAG00905
Zoro #
G5153967
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Automatic Transmission Fluid
Color
Red
For Use With
Ford, GM
Specific Gravity
0.86
Type
Dex-III/Mer
Application
Automatic Transmissions
Pour Point (F)
-60 Degrees F
Container Type
Bucket
Standards
ASTM
Viscosity Index
179
Flash Point (F)
379 Degrees F
Series
Dex-III/Mer
ISO Viscosity Grade
Not Specified
Flash Point
400 Degrees F
Pour Point
-60 Degrees F
Features
Delivers Superior Friction Stability to Maintain Smooth Consistent Shifting and Prevent Shudder, Provides a Strong Oil Film to Prevent Metal-to-Metal Contact Between Rotating Parts to Prevent Wear, Resists Thickening Due to High Operating Temperatures
Viscosity @ 100 Deg C
7.38 cSt
VOC Content Weight Percentage
0 %
Boiling Point
280 Degrees C
Viscosity @ 40 Deg C
35.67 cSt
Manufacturer Specifications
Allison C-4, Dexron III G/H, Dexron II, Dexron, AW1, Mercon, Ford ESP-M2C166-H, Vickers
Transmission Type
Automatic Transmissions
Odor
Mild
Transmission Fluid Type
ATF

Description

Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bucket, Container Size 5 gal, Series Dex-III/Mer, Transmission Type Automatic Transmissions, Viscosity Index 179, Standards ASTM, Color Red, Manufacturer Specifications Allison C-4, Dexron III G/H, Dexron II, Dexron, AW1, Mercon, Ford ESP-M2C166-H, Vickers, Boiling Point 280 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.