Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar & Chain Oil, 1 Qt.

  • Mfr # MAG69258

  • Zoro # G5154256


product price: $6.15
/ea

Key Features

Color
Amber
Lubricant Container
Jug
SAE Grade
Not Specified
Min. Operating Temp.
-35 Degrees F
Net Weight
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG69258
Zoro #
G5154256
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Chainsaw Lubricants
Color
Amber
Lubricant Container
Jug
SAE Grade
Not Specified
Min. Operating Temp.
-35 Degrees F
Net Weight
32 oz.
Container Type
Jug
Flash Point
379 Degrees F
Application
Bar & Chain Oil
ISO Viscosity Grade
Not Specified
Properties- Chain and Cable Lubricants
Anti-Wear Additives, High Adhesion
Timken OK Load
Not Specified
Lubricant Additives
Distillates
Max. Operating Temp.
140 Degrees F
Chain and Cable Lubricant Type
Bar and Chain Lubricant
Lubricant NSF Rating
Not Rated
Four-Ball Wear
Not Specified
Standards
US TSCA
NSF Rating
Not Rated
Lubricant Film
Wet
GHS Flammability Rating
Non-Flammable
Lubricant Color
Amber
Chain and Wire Rope Uses
Chainsaw
Water Resistant
No
Operating Temp. Range
-35 Degrees to 140 Degrees F
50 State VOC Compliant
Yes
Lubricant Base
Petroleum Distillates
Equipment Power Source
Battery-operated, Electric, Gas
Net Fill
1 qt
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
Safe on Most Plastics
Yes (Test on Small Area)
Primary Additive
No Additives
Flammability
Non-Flammable
Lubricant Application
Chainsaw Lubricant
Physical Form
Liquid
Operating Temperature - Minimum
-50 Degrees F
Water Resistance
Not Water Resistant
Odor
Not Odorless
Post-Application Film
Wet
Container Capacity
1 qt
Operating Temperature - Maximum
140 Degrees F
Base Lubricant
Petroleum Distillates
Compatible Product Type
Chainsaw
Primary Additives
No Additives
Compatible Equipment Power Source
Battery-Operated, Electric, Gas

Description

Chainsaw Lubricant, Jug, Petroleum Distillates, No Additives, Not Rated, Mag 1, 1 qt, -35 Degrees F, 140 Degrees F, Liquid

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.