Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Fluid, Liquid, Clear, 12 Oz

  • Mfr # MAG00122

  • Zoro # G6177421


product price: $4.75
/ea

Key Features

Size
12 oz
Container Type
Bottle
Appearance
Liquid
Type
Dot 3
Boiling Point (F)
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG00122
Zoro #
G6177421
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz
Size/Net Weight
12 oz
Container Size
12 fl oz

Details

Item
Brake Fluid
Container Type
Bottle
Appearance
Liquid
Type
Dot 3
Boiling Point (F)
500 Degrees F
Specific Gravity
1.04
pH
8.6
Color
Clear
Standards
SAE
Features
FMX Technology that Provides Unsurpassed Protection and Performance
Product Form
Liquid
Brake Type
Disc Brakes, Drum Brakes
Brake Fluid Type
DOT 3
Boiling Point
284 Degrees F
Minimum pH Level
8.6
Maximum pH Level
8.6

Description

Brake Fluid, Brake Fluid Type DOT 3, Brake Type Disc Brakes, Drum Brakes, Container Size 12 fl oz, Standards SAE, Boiling Point 284 Degrees F, Color Clear, Container Type Bottle, Features FMX Technology that Provides Unsurpassed Protection and Performance, Maximum pH Level 8.6, Minimum pH Level 8.6, Product Form Liquid, Specific Gravity 1.04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.