Zoro Homepage

Diesel Engine Oil, 1 Gal., 5W-40

  • Mfr # MAG62627

  • Zoro # G5154213


product price: $37.69
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 gal
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-40
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG62627
Zoro #
G5154213
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Description

Diesel Engine Oil, Series FMX, Container Size 1 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.